Padlockable Hasp Electrical Enclosures, 5.72 in H, 5.97 in D, 6 in W, 1, 12, 3R, 4X, 6P, Fiberglass

  • Mfr # HW-WHJ60604CHQR

  • Zoro # G7241958


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
5.72 in
Nominal Depth
5.97 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW-WHJ60604CHQR
Zoro #
G7241958
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
5.72 in
Nominal Depth
5.97 in
Usable Opening Depth
3.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
White
Finish
Matte
Mounting
Wall
Cover Style
Solid
Series
WH-J-HPL
Standards
cULus, UL Listed
Gasket
Foam
IP Rating
IP66
Interior Panel
52XC69, 52XC70 or 52XC71
Enclosure Cover Features
Opaque
Features
External Mounting Flange, Light Weight Watertight
Includes
Accessory Hardware Bag
Compatible Panel Model Number
HW-MP606A, HW-MP606CS, HW-MP606FG, HW-MP606SS
Environment - MERCH
Submersible
Gasket Material
Polyurethane
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color White, Depth 5.97 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 5.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC69, 52XC70 or 52XC71, IP Rating IP66, Wall Mounting, Series WH-J-HPL, Standards cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.