Zoro Homepage

Pole Mount, NOVAL Accessory, Steel

  • Mfr # HW-PMKT14-16

  • Zoro # G4944943


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
5 in
Certified Listed
cULus
Nominal Width
5.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-PMKT14-16
Zoro #
G4944943
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Nominal Width
5.000 in

Details

Item
Pole Mount
Material
Steel
Certified Listed
cULus

Description

Pole Mount for 14 In. and 16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.