Zoro Homepage

Replacement Lock, Lock Accessory, Chrome

  • Mfr # N41214TTHKL

  • Zoro # G7498242


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome
Color
Black
Length
1 in
Sub-Category
Locking Accessories
Height
2.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N41214TTHKL
Zoro #
G7498242
UPC #
786725864072
Country of Origin
China

Dimensions

Length
1 in
Height
2.00"
Width
2 in
Overall Length
1 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Replacement Lock
Material
Chrome
Color
Black
Sub-Category
Locking Accessories
Includes
Assembly Hardware
Application
Use to Replace Accessories
For Use With
N412C Enclosures
Finish
Black Matted
Features
Key Locking
NEMA Enclosure Rating
12, 4

Description

Replacement Lock, Material Chrome, Finish Matte, For Use With N412C Enclosures, Sub-Category Locking Accessories, Application For NEMA 412 Enclosures, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware, Features Key Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.