Shop HUBBELL-WIEGMANN
See all product information
Create Account
Screws Electrical Enclosures, 11 in H, 4 in D, 4 in W, NEMA 4X, Fiberglass
- Mfr # HW-N4X1144
- Zoro # G4944611
product price:Â
$
92.15
/ea
Key Features
Nominal Width
4 in
Nominal Height
11 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW-N4X1144
- Zoro #
- G4944611
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Screws
- Cover Closure Type
- Lift Off
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
- Series
- SlimLine
- Weight
- 2 lb
- Capacity
- 176 cu.in
Dimensions
- Nominal Width
- 4 in
- Nominal Height
- 11 in
- Nominal Depth
- 4 in
Description
Fiberglass Opque Cvr,Small Jnctn,11x4x4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.