Screws Electrical Enclosures, 3 in H, 2 in D, 3 in W, 4X, Fiberglass

  • Mfr # HW-N4X332

  • Zoro # G4944970


product price:  $70.15
/ea

Key Features

Nominal Width
3 in
Nominal Height
3 in
Nominal Depth
2 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-N4X332
Zoro #
G4944970
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
3 in
Nominal Height
3 in
Nominal Depth
2 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Lift Off
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Cover Style
Opaque
Material
Fiberglass
Series
SlimLine
Features
Constructed of molded fiberglass; Lift-off cover with four screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
Product Type
Fiberglass Opaque Cvr,Small Jnctn,3x3x2"

Description

Fiberglass Opaque Cvr,Small Jnctn,3x3x2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products