Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Panel Kit, 12 Gangs, Aluminum

  • Mfr # HW-P1210SPK

  • Zoro # G6637666


product price: $69.89
/ea

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Length
10 in
Application
Used to Mount Controls or Devices to Inside Enclosure
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-P1210SPK
Zoro #
G6637666
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
2 in
Height
12.00"
Material Thickness
12 ga
Overall Width
9.63 in
Overall Height
11.63 in
Nominal Length
10.00 In.

Details

Item
Swing Panel Kit
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Gauge
12
For Use With
Any Enclosure
Finish
Smooth
Includes
Mount, Screws
Compatible with Series
Polycarbonate 12X10
Panel Style
Swing Out Panel
Color
Opaque

Description

Swing Panel Kit, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 12.00 In., Length 10.00 In., Width 2.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.