Swing Panel Kit, 12 Gangs, Aluminum
Mfr # HW-P606SPK
Zoro # G6637456
product price: $59.85
/eaKey Features
Number of Gangs
12 Gangs
Material
Aluminum
For Use With
Any Enclosure
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-P606SPK
Zoro #
G6637456
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
6.00"
Length
6 in
Material Thickness
12 ga
Overall Width
5.63 in
Overall Height
5.63 in
Nominal Length
6.00 In.
Nominal Width
2.00 In.
Details
Item
Swing Panel Kit
Number of Gangs
12 Gangs
Material
Aluminum
For Use With
Any Enclosure
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
Finish
Smooth
Gauge
12
Includes
Mount, Screws
Compatible with Series
Polycarbonate 6X6
Panel Style
Swing Out Panel
Color
Opaque
Description
Swing Panel Kit, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 6.00 In., Length 6.00 In., Width 2.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.