Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Panel Kit, 12 Gangs, Aluminum

  • Mfr # HW-P806SPK

  • Zoro # G6637465


product price: $63.55
/ea

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Gauge
12
Length
6 in
Application
Used to Mount Controls or Devices to Inside Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-P806SPK
Zoro #
G6637465
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in
Height
8.00"
Material Thickness
12 ga
Overall Height
7.63 in
Overall Width
5.63 in
Nominal Width
2.00 In.

Details

Item
Swing Panel Kit
Number of Gangs
12 Gangs
Material
Aluminum
Gauge
12
Application
Used to Mount Controls or Devices to Inside Enclosure
Finish
Smooth
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Includes
Mount, Screws
Compatible with Series
Polycarbonate 8X6
Panel Style
Swing Out Panel
Color
Opaque

Description

Swing Panel Kit, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 8.00 In., Length 6.00 In., Width 2.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.