
Deluxe Cord Grip, 90°, 1/2 in NPT, Nylon Body, Nylon Grip
Mfr # CG40890NM
Zoro # G700490177
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1/2 in NPT
Body Style
90°
Material - Body
Nylon
Material - Grip
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG40890NM
Zoro #
G700490177
UPC #
783585335148
Country of Origin
United States
Dimensions
Thread Size
1/2 in NPT
Cable Diameter
0.375 in - 0.50 in
Recommended Knockout Hole Size
.859 to .906 (2.18 - 2.30)
Dimension A
1.41" (35.8)
Deluxe Grip Form Size
F2
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
90°
Material - Body
Nylon
Material - Grip
Nylon
Standards
UL Listed; CSA Certified; UL 94-HB; UL 94-V2
Hazardous Locations
Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male Non-Metallic, .37-.50", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.