Conduit Fitting Locknut, 1-1/2 in, Steel, Painted
Mfr # 00322005LPK50
Zoro # G0800180
product price: $87.14
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Locknut
Trade Size
1-1/2 in
Material
Steel
Finish
Painted
Application
Conduit/Fitting Fastening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00322005LPK50
Zoro #
G0800180
UPC #
783585506265
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Outside Dia.
2.385 in
Hub Size
1.5
Thickness
0.13 in
Outside Diameter
2.6 in
Display Size
1 1/2-11 1/2
Details
Item
Conduit Fitting
Conduit Fitting Type
Locknut
Material
Steel
Finish
Painted
Application
Conduit/Fitting Fastening
Type
Locknut
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
Series
Accessories
Construction
Fabricated
Description
1 1/2In. Zinc-Plated Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.