1 Gang -Gang Vertical Weatherproof Cover, , Thermoplastic
Mfr # HBL74CM23WO
Zoro # G2684315
product price:Â $64.25
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangle
Overall Length
4.56 in
Overall Width
2-13/16 in
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL74CM23WO
Zoro #
G2684315
UPC #
783585809403
Country of Origin
United States
Dimensions
Overall Length
4.56 in
Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overall Depth
1 1/16 in
Details
Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangle
Material
Thermoplastic
Lid Style
Self-Closing
Mounting Orientation
Vertical
Gasket Material
Neoprene
Includes
Mounting Screws
Standards
CM, UL Listed
Cover Material
Polycarbonate
Mounting Box
FS or FD Weatherproof Boxes
For Use With
Single 15 and 20A Straight Blade Receptacles and 15A Twist-Lock(R) Receptacles
Color
Yellow
Weight
0.2
For Number of Gangs
1
Self Closing Lid
Includes Self Closing Lids
Includes Lid
With Lid
Compatible with Product Type
Receptacles
NEMA Enclosure Rating
No Enclosure
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single 15 and 20A Straight Blade Receptacles and 15A Twist-Lock(R) Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material Polycarbonate, Color Yellow, Height 4 9/16 in, Width 2 27/32 in, Standards CM, UL Listed, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.