This item is Discontinued.

Hubbell Wiring Device-Kellems 1 -Gang Vertical Outlet Box Plate, 2 27/32 in W, 4 9/16 in H HBL60CM88

1 -Gang Vertical Outlet Box Plate, 2 27/32 in W, 4 9/16 in H (Discontinued)

  • Mfr # HBL60CM88
  • Zoro # G5080087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL60CM88
Zoro #
G5080087
UPC #
783585808475
Country of Origin
United States

Dimensions

Width
2 27/32 in
Depth
1/4 in
Height
4 9/16 in

Details

Item
Outlet Box Plate
Number of Gangs
1
Cover Material
Valox
Mounting Orientation
Vertical
Gasket Material
Neoprene
For Use With
FS and FD Weatherproof Boxes
Color
Yellow
Standards
cULus
Mounting Box
FS or FD Weatherproof Boxes
IP Rating
69K When In Use

Description

Outlet Box Plate, Mounting Box FS or FD Weatherproof Boxes, For Use With FS and FD Weatherproof Boxes, Mounting Orientation Vertical, Number of Gangs 1, Gasket Material Neoprene, Cover Material Valox, Color Yellow, Height 4 9/16 in, Width 2 27/32 in, Depth 1/4 in, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.