1 -Gang Vertical Weatherproof Cover, 2 3/4 in W, 4 1/2 in H

  • Mfr # RW51470

  • Zoro # G202745065


product price:  $17.95
/ea
Sold in multiples of 24 for $430.80

Key Features

Number of Gangs
1
For Box Shape
Rectangle
Width
2 3/4 in
Overall Width
2-3/4 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW51470
Zoro #
G202745065
UPC #
-
Country of Origin
India

Dimensions

Width
2 3/4 in
Overall Width
2-3/4 in
Depth
1 in
Overall Height
4-1/2 in
Height
4 1/2 in
Overall Depth
1 in
Overal Depth
1 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangle
Lid Style
Cover Cap
Mounting Orientation
Vertical
Gasket Material
Foam
Includes
Mounting Screws
Color
Gray
Standards
UL Listed
Mounting Box
GFCI, Surge Receptacles and Style Line Devices
For Use With
Surge Receptacles
Cover Material
Zinc
For Number of Gangs
1
NEMA Enclosure Rating
No Enclosure
Compatible with Product Type
Duplex

Description

Weatherproof Cover, Mounting Box GFCI, Surge Receptacles and Style Line Devices, For Use With Surge Receptacles, Mounting Orientation Vertical, Number of Gangs 1, Gasket Material Foam, Cover Material Zinc, Color Gray, Height 4 1/2 in, Width 2 3/4 in, Depth 1 in, Standards UL Listed, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.