CAD Drawings

Download CAD Files

1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H

  • Mfr # HBL52CM22

  • Zoro # G2614035

CAD Available

product price:  $55.89
/ea

Key Features

CAD Drawing
Number of Gangs
1
For Box Shape
Rectangle
Overall Width
2-13/16 in
Lid Style
Self-Closing
Overall Height
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL52CM22
Zoro #
G2614035
UPC #
783585809120
Country of Origin
United States

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overall Depth
1 1/16 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangle
Lid Style
Self-Closing
Mounting Orientation
Vertical
Gasket Material
Neoprene
Cover Material
Thermoplastic
Mounting Box
FS or FD Weatherproof Boxes
For Use With
Duplex, GFCI, Surge Receptacles and STYLE LINE(R) Devices
Includes
Neoprene Gaskets, Screws, Stainless Steel
Color
Yellow
Standards
CM, UL Listed
Weight
0.2
NEMA Enclosure Rating
No Enclosure
Compatible with Product Type
Duplex Receptacles
Self Closing Lid
Includes Self Closing Lids
For Number of Gangs
1
Includes Lid
With Lid
CAD Available
Yes

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex, GFCI, Surge Receptacles and STYLE LINE(R) Devices, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material Thermoplastic, Color Yellow, Height 4 9/16 in, Width 2 57/64 in, Standards CM, UL Listed, Includes Neoprene Gaskets, Screws, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.