Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Pin & Sleeve Receptacle, 100 A, 125V AC, 3 Pole, Screw Terminals Wire Connection Type Black
Mfr # HBL100SPFR
Zoro # G200701377
product price:Â $81.49
/eaKey Features
Current Rating
100 A
Voltage Rating
125V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL100SPFR
Zoro #
G200701377
UPC #
783585578446
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
125V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Standards
UL Listed, CSA
Resistance Properties
Impact Resistant
Body Material
Thermoplastic
Use With
Stage and Studio Lighting and Power Distribution
Application
Stage and Studio Lighting and Power Distribution
Mounting Type
Female Panel Mount
Style
Double Set Screw
Contact
Brass
Industry Standard(s)
UL Listed
CSA
ESTA
Material - Body
Thermoplastic
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female Receptacle,100A 125V, Dual Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.