
100 Amp 250V Yellow, Female Panel Mount, Ring Terminal Stage Pin Device (Discontinued)
- Mfr # HBL106SPFRRT
- Zoro # G800701463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL106SPFRRT
Zoro #
G800701463
UPC #
783585578484
Country of Origin
United States
Details
Type
Panel Mount
Color
Yellow
Standards
UL Listed, CSA
Application
Stage and Studio Lighting and Power Distribution
Industry Standard(s)
UL Listed
CSA
ESTA
Contact
Brass
Voltage Rating Description
250 V
Material - Body
Thermoplastic
Style
Ring Terminal
Current / Amperage Rating
100 A
Amperage Rating
100 A
Mounting Type
Female Panel Mount
Termination Type
Ring Terminal
Voltage Rating
250 V AC
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Female Receptacle,100A 250V, Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.