
Pin & Sleeve Receptacle, 100 A, 250V AC, Screw Terminals Wire Connection Type Yellow (Discontinued)
- Mfr # HBL106SPMR
- Zoro # G500701695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL106SPMR
Zoro #
G500701695
UPC #
783585578521
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
UL Listed, CSA, ESTA
Body Material
Thermoplastic
Use With
Stage and Studio Lighting and Power Distribution
Application
Stage and Studio Lighting and Power Distribution
Mounting Type
Male Panel Mount (Inlet)
Style
Double Set Screw
Industry Standard(s)
UL Listed
CSA
ESTA
Contact
Brass
Material - Body
Thermoplastic
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, Male Receptacle, 100A250V, Dual Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.