This item is Discontinued.

Hubbell Wiring Device-Kellems 120VAC SENSING MODULE AUTO RESET GFSM120A

This item is Discontinued.

Hubbell Wiring Device-Kellems

120VAC SENSING MODULE AUTO RESET (Discontinued)

Mfr # GFSM120A
Zoro # G400701078
UPC # 783585692005
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFSM120A
Zoro #
G400701078
UPC #
783585692005
Country of Origin
China

Dimensions

Dimensions
4.6 in x 2.8 in x 3.3 in

Details

Item
Auto Set Sensing Module
Series
Extra Heavy Duty
Trip Type
.025 Seconds
Type
Auto Reset
Interrupt Rating
10,000 A
Material
Composite
Application
Heavy Duty Industrial Commercial
Brand
Hubbell Wiring Device-Kellems
Load Rating
80% of Full Rating Continuous A
Connectivity
Terminal Screws
Voltage Rating
120 VAC
Environmental Rating
NEMA 4X
Standard
UL Listed
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Frequency
60 Hz
Frame
Standard

Description

Hubbell Wiring Device Kellems, Power Protection Product, GFCI CircuitBreaker Sensing Modules, Industrial, Auto Set, 120V AC, GFCI CircuitBreakers, 4-6 mA Trip Level, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.