
Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (Discontinued)
- Mfr # GFTWRST82WIG
- Zoro # G500622624
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFTWRST82WIG
Zoro #
G500622624
UPC #
783585485492
Country of Origin
China
Details
Color
White
Type
Tamper-Resistant, Weather Resistant
Nema Rating
5-15R
Series
Hospital Grade
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Industry Standard(s)
Meets All NEC® Requirements
Style
Isolated Ground
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, IG,15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.