This item is Discontinued.

Hubbell Wiring Device-Kellems 15A COMM HG SELF TEST TRWR SNAP GFR WH GFTWRST82SNAPW

This item is Discontinued.

Hubbell Wiring Device-Kellems

15A COMM HG SELF TEST TRWR SNAP GFR WH (Discontinued)

Mfr # GFTWRST82SNAPW
Zoro # G000622513
UPC # 783585486451
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFTWRST82SNAPW
Zoro #
G000622513
UPC #
783585486451
Country of Origin
China

Dimensions

Height
1.47 in
Width
1.77 in
Length
3.28 in
Dimensions
3.28 in x 1.77 in x 1.47 in
Wire Size
#12 AWG

Details

Current Rating
15 A
Phase
Single Phase
Material
Nylon
Color
White Blanc
Type
Tamper-Resistant, Weather Resistant
Application
Commercial Hospital Grade
Series
Hospital Grade
Industry Standard(s)
Meets All NECĀ® Requirements
Current / Amperage Rating
15 A
Horsepower - Maximum
0.5
Item Type
Self test GFCI receptacle
Style
Standard
Wattage
1875 W
Voltage Rating Description
125 V
Amperage Rating
15 A
Environmental Conditions
Weather Resistant
Nema Rating
5-15R

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, SnapConnectReceptacle, GFCI, Tamper and Weather Resistant, Commercial HospitalGrade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.