
Heavy Duty Hospital Grade AUTOGUARD Self-Test GFCI Receptacle (Assembled In USA), 15A, Ivory (Discontinued)
- Mfr # GFRST82IU
- Zoro # G900622569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFRST82IU
Zoro #
G900622569
UPC #
783585486758
Country of Origin
United States
Details
Color
Ivory
Type
Standard
Current / Amperage Rating
15 A
Series
Hospital Grade
Style
Assembled In USA
Nema Rating
5-15R
Industry Standard(s)
Meets All NECĀ® Requirements
Voltage Rating Description
125 V
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Ivory, US Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.