This item is Discontinued.

This item is Discontinued.
Power Protection Products, Receptacle, GFCI, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5- 15R, With Nightlight, Ivory (Discontinued)
Mfr #
GFRST15INL
Zoro #
G300622466
UPC # 883778123238
Country of Origin China
Category GFCI Receptacles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFRST15INL
Zoro #
G300622466
UPC #
883778123238
Country of Origin
China
Details
Color
Ivory
Type
Standard
Current / Amperage Rating
15 A
Voltage Rating Description
125 V
Style
Nightlight
Series
Heavy Duty
Nema Rating
5-15R
Industry Standard(s)
Meets All NECĀ® Requirements
Amperage Rating
15 A
Description
Hubbell Wiring Device Kellems, Power Protection Products, Receptacle,GFCI, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, With Nightlight, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.