Locking Connector, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL4779VY

  • Zoro # G7166966


product price:  $22.85
/ea

Key Features

NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4779VY
Zoro #
G7166966
UPC #
783585236964
Country of Origin
United States

Dimensions

Cord Size
0.220 in to 0.660 in
For Minimum Cable Diameter
0.22 in
For Maximum Cable Diameter
0.66 in
Maximum Wire Size
10 AWG
Overall Length
1.5 in
Outside Diameter
1.5 in
Minimum Wire Size
18 AWG
Wire Size
#18 AWG to #10 AWG
Height
2.78 in
Length
1.50 in
Dimensions
1.50 in x 1.50 in x 2.78 in
Width
1.50 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant
Body Material
Nylon
IP Rating
IP20
Material
Brass
Special Features
Terminals identified in accordance with UL 498
Maximum Operating Temperature
75 Degrees C
For Location
Indoor
For Environment
Dry
Housing Material
Nylon
UL 94 Flammability Rating
HB
Market
Industrial
Contact Material
Brass
Midget Locking
No
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
Withstand 2,000V minimum
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.15
Performance
Electrical - Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG- #10 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Application
Heavy Duty Industrial
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Cord Range
0.220"-0.660"(5.6-16.8)

Description

• Two captive multiple drive assembly screws
• Totally insulated impact and crush resistant nylon body
• Powerful cord grips prevent conductor slippage and strain on wiring terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products