Shop HUBBELL WIRING DEVICE-KELLEMS

This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations.

  • Mfr # GFPIL15125TRIA

  • Zoro # G400701627


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V AC
Voltage Rating
120 VAC
Cord Length
1'
Color
Yellow
Type
Line Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFPIL15125TRIA
Zoro #
G400701627
UPC #
783585692081
Country of Origin
China

Dimensions

Cord Length
1'
Conductor Size
#14 AWG
Outside Diameter
0.245

Details

Item
Straight Blade
Voltage
125V AC
Voltage Rating
120 VAC
Color
Yellow
Type
Line Cord
Jacket Material
PVC
Insulating Material
Elastomer
Current Rating
15 A
Weight
1.5 lb
Conductor Type
Copper
Number Of Conductors
3
Connectivity
Plug-In
Series
Heavy Duty
Application
Line Cord with GFCI Plug and Tri-Tap Female
Number of Strands
Multi
Construction
Fabricated
Amperage
15 A
Style
Automatic Set
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
UPC
783586000000
Line Cord Type
Industrial
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Frequency
60Hz
Max Humidity
0.95
Device Style
Straight Blade
Voltage Range
120V AC +10% -15%
Trip Level
4-6 mA
GFCI Product Type
line-cords
Set Style
Automatic
Cord Ends
Triple Tap
Trip Time
0.025 seconds
Industry Standard(s)
UL Listed
Strands
Multi
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Current / Amperage Rating
15 A
Item Type
Straight Blade
Amperage Rating
15 A
Voltage Rating Description
120 VAC
Material - Insulation
Elastomer
Material - Jacket
PVC
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Auto Set, 15A 125V, 5-15R, 25' Cord Length,Triple Tap, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.