
Box Cover, Mounting Box Type, 1 Gang, Chrome, Screw Mount Cover Type (Discontinued)
- Mfr # SCH723
- Zoro # G3680446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH723
Zoro #
G3680446
UPC #
883778200625
Country of Origin
United States
Dimensions
Overall Width
2-3/4 in
Details
Item
Box Cover
Box Type
Mounting
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Screw Mount
Material
Chrome
Mounting Orientation
Vertical
Description
1G Chrome Plt Steel(2.15In.) D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.