
SystemOne, Sub-Plate, Recessed Opening (1) Extron Single MAAP or (2) Single AAP Series Adapter Plates or FSR IPS plates, Controlled Single 20A, 125V
Mfr # S1SPEXT2C
Zoro # G400702280
product price: $74.95
/eaKey Features
For Box Shape
Round
Overall Length
4 in
Material
Aluminum
Color
Black
Cover Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1SPEXT2C
Zoro #
G400702280
UPC #
783585545639
Country of Origin
United States
Dimensions
Overall Length
4 in
Details
Item
Sub-Plate
For Box Shape
Round
Material
Aluminum
Color
Black
Cover Shape
Round
Description
Hubbell Wiring Device Kellems, Fire-Rated Poke-Throughts, 4" Series,SubPlate, Extron 2) AAP and 1) MAAP and 20A 125V Receptacle, ControlledLaser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.