Zoro Homepage

Heavy Duty Hospital Grade AUTOGUARD Self-Test GFCI Receptacle with Nightlight, 20A, Ivory

  • Mfr # GFRST83INL

  • Zoro # G900622675


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Style
Nightlight
Type
Standard
Color
Ivory
Current / Amperage Rating
20 A
Nema Rating
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRST83INL
Zoro #
G900622675
UPC #
783585486017
Country of Origin
China

Details

Style
Nightlight
Type
Standard
Color
Ivory
Current / Amperage Rating
20 A
Nema Rating
5-20R
Industry Standard(s)
Meets All NECĀ® Requirements
Voltage Rating Description
125 V
Series
Hospital Grade

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Ivory, With Night Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.