
Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD Self-Test GFCI Receptacle with Isolated Ground, 20A, Ivory (Discontinued)
- Mfr # GFTWRST83IIG
- Zoro # G500622655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFTWRST83IIG
Zoro #
G500622655
UPC #
783585485539
Country of Origin
China
Details
Type
Tamper-Resistant, Weather Resistant
Color
Ivory
Series
Hospital Grade
Current / Amperage Rating
20 A
Industry Standard(s)
Meets All NECĀ® Requirements
Nema Rating
5-20R
Voltage Rating Description
125 V
Style
Isolated Ground
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, IG,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.