
Straight Blade Devices, SNAPConnect Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (Discontinued)
- Mfr # GFTWRST83SNAPGY
- Zoro # G200622627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFTWRST83SNAPGY
Zoro #
G200622627
UPC #
783585486482
Country of Origin
China
Dimensions
Length
3.28 in
Height
1.47 in
Width
1.77 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.77 in x 1.47 in
Details
Current Rating
20 A
Phase
Single Phase
Material
Nylon
Type
Tamper-Resistant, Weather Resistant
Color
Gray
Application
Commercial Hospital Grade
Item Type
Self test GFCI receptacle
Style
Standard
Current / Amperage Rating
20 A
Series
Hospital Grade
Horsepower - Maximum
1
Amperage Rating
20 A
Wattage
1875 W
Voltage Rating
125 V
Industry Standard(s)
Meets All NECĀ® Requirements
Nema Rating
5-20R
Voltage Rating Description
125 V
Environmental Conditions
Weather Resistant
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, SNAPConnectReceptacle, GFCI, Tamper and Weather Resistant, Commercial HospitalGrade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.