This item is Discontinued.

This item is Discontinued.
Heavy Duty Hospital Grade AUTOGUARD Self-Test GFCI Receptacle with Nightlight, 20A, Light Almond (Discontinued)
Mfr #
GFRST83LANL
Zoro #
G100622451
UPC # 783585486031
Country of Origin China
Category GFCI Receptacles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFRST83LANL
Zoro #
G100622451
UPC #
783585486031
Country of Origin
China
Details
Type
Standard
Color
Light Almond
Series
Hospital Grade
Voltage Rating Description
125 V
Style
Nightlight
Industry Standard(s)
Meets All NECĀ® Requirements
Current / Amperage Rating
20 A
Nema Rating
5-20R
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Light Almond, With Night Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.