Zoro Homepage

Power Protection Products, Receptacles, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, With Nightlight, Red

  • Mfr # GFTRST20RNL

  • Zoro # G800622621


product price: $48.55
/ea

Key Features

Type
Tamper-Resistant
Color
Red
Amperage Rating
20 A
Current / Amperage Rating
20 A
Nema Rating
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTRST20RNL
Zoro #
G800622621
UPC #
883778123504
Country of Origin
China

Details

Type
Tamper-Resistant
Color
Red
Amperage Rating
20 A
Current / Amperage Rating
20 A
Nema Rating
5-20R
Industry Standard(s)
Meets All NECĀ® Requirements
Series
Heavy Duty
Style
Nightlight
Voltage Rating Description
125 V

Description

Hubbell Wiring Device Kellems, Power Protection Products, Receptacles,GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, With Nightlight, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.