
Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (Discontinued)
- Mfr # GFTWRST20BKIG
- Zoro # G400622588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFTWRST20BKIG
Zoro #
G400622588
UPC #
883778122811
Country of Origin
China
Details
Color
Black
Type
Tamper-Resistant, Weather Resistant
Current / Amperage Rating
20 A
Series
Heavy Duty
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-20R
Voltage Rating Description
125 V
Style
Isolated Ground
Amperage Rating
20 A
Description
Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.