
Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (Discontinued)
- Mfr # GFTWRST20IIG
- Zoro # G200622634
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFTWRST20IIG
Zoro #
G200622634
UPC #
883778122835
Country of Origin
China
Details
Color
Ivory
Type
Tamper-Resistant, Weather Resistant
Style
Isolated Ground
Series
Heavy Duty
Amperage Rating
20 A
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NECĀ® Requirements
Current / Amperage Rating
20 A
Nema Rating
5-20R
Description
Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.