
Straght Blade Devices, SNAP-Connect, Weather and Tamper-Resistant, AUTOGUARD, Self Test, GFCI Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond (Discontinued)
- Mfr # GFTWRST20SNAPLA
- Zoro # G900622521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFTWRST20SNAPLA
Zoro #
G900622521
UPC #
883778124594
Country of Origin
China
Dimensions
Length
3.28 in
Width
1.77 in
Height
1.47 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.77 in x 1.47 in
Details
Current Rating
20 A
Phase
Single Phase
Material
Nylon
Color
Light Almond
Type
Tamper-Resistant, Weather Resistant
Application
Commercial Grade
Voltage Rating
125 V
Environmental conditions
Weather Resistant
Item Type
Style Line GFCI Receptacle
Horsepower - Maximum
1
Nema Rating
5-20R
Voltage Rating Description
125 V
Amperage Rating
20 A
Current / Amperage Rating
20 A
Style
Standard
Series
Heavy Duty
Industry Standard(s)
Meets All NECĀ® Requirements
Wattage
1875 W
Description
Hubbell Wiring Device Kellems, Power Protection Devices, TRWR,Receptacle, SNAP-Connect, Self Test, GFCI, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.