Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems 20A COMM SELF TEST WR GFR LT ALMOND GFWRST20LA

20A COMM SELF TEST WR GFR LT ALMOND (Discontinued)

  • Mfr # GFWRST20LA
  • Zoro # G500622600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFWRST20LA
Zoro #
G500622600
UPC #
883778122538
Country of Origin
China

Details

Color
Light Almond
Type
Weather Resistant
Series
Heavy Duty
Amperage Rating
20 A
Style
Standard
Industry Standard(s)
Meets All NECĀ® Requirements
Nema Rating
5-20R
Voltage Rating Description
125 V
Current / Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, WR, Commercial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.