Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20GRYWR

  • Zoro # G0405885


product price: $7.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20GRYWR
Zoro #
G0405885
UPC #
783585144641
Country of Origin
China

Dimensions

Minimum Wire Size
12 AWG
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
3.3 in
Width
1.06 in
Display Size
Standard Sized Product
Height
3.28 in
Dimensions
1.32 in x 1.06 in x 3.28 in
Length
1.32 in
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Material
Nylon
Number of Gangs
1
Tamper Resistant
No
Power Indicator
No
Application Environment
Commercial
Outlet Type - Plugs and Receptacles
Standard Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Sub-Category
Duplex Receptacles
Voltage
125VAC
Corrosion Resistant
No
Mounting Type
Flush
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Weather Resistant - Plugs and Receptacles
Yes
Weather Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
NEMA Configuration
5-20
Type
Duplex
AFCI
No
UL 94 Flammability Rating
V-2
Market
Commercial, Industrial
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
1
Housing Material
Nylon
Horsepower Rating
1 hp
Surge Protection
No
Shrouded
No
Includes Mounting Hardware
Yes
Contact Material
Brass
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Grade
Federal Specification
Polarized
Yes
GFCI
No
Cover Type
No Cover
Connection Orientation
Straight
Face Shape
Traditional
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Top Material
Nylon
Receptacle Style
Duplex
Standard
NEMA
Dielectric Voltage
Withstands 2,000V minimum
Horsepower
1
Flammability
UL 94 V-2
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Mounting Strap Material
.040" (1) Steel (Galvanized)
Receptacle Grade
Specification Grade Commercial Series, Weather Resistant
Current Interrupting
Certified for current interrupting at full rated current
Mounting Screw Material
Steel-Zinc Plated
Rating
20A, 125V
Power Contacts Material
.030" (.8) Brass
Auto Ground Clip Material
Stainless Steel
Base Material
Nylon
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Device Color
Gray
Poles and Wires
2 Pole, 3-Wire Grounding
Dielectric Strength
Withstands 2,000V minimum
Series
Commercial Specification Grade
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Style
Smooth Face
Nema Rating
5-20R
Industry Standard(s)
Certified to CSA C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
1
Application
Commercial Specification Grade
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Weather Resistant
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.