Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8300SGGYA

  • Zoro # G1159252


product price: $55.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8300SGGYA
Zoro #
G1159252
UPC #
783585152295
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Dimensions
3.29 in x 1.65 in x 1.27 in
Wire Size
#12 AWG to #10 AWG
Face Plate Width
1.6 in
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.3 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Length
3.29 in
Width
1.65 in
Height
1.27 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Surge Suppression
No
Tamper Resistant
Yes
Wiring Method - Plugs and Receptacles
Wire Lead
Voltage
125VAC
Ligature Resistant
Yes
NEMA Configuration
5-20
Weather Resistant - Plugs and Receptacles
No
Outlet Type
Duplex
Material
Thermoplastic
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
Number of Gangs
1
Corrosion Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type
Flush
Weather Resistant
No
Application Environment
Heavy Use Hospital Grade
HP
1 hp
Maximum Horsepower
1
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Carton Quantity
10
Style
Finder Groove Face
Type
Receptacle
Nema Rating
5-20R
Brand
Hubbell Wiring Device-Kellems
Amperage
20 A
Series
Hospital Grade
Connectivity
Wire Leads
Contact Material
Nickel-Plated Brass
Connection Orientation
Straight
AFCI
No
Polarized
Yes
Cover Type
No Cover
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
GFCI
No
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
1
Grade
Hospital Grade Fed. Spec.
Surge Protection
No
Housing Material
Thermoplastic
Horsepower Rating
1 hp
Shrouded
No
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
UL 94 Flammability Rating
5VA, V-0
Includes Mounting Hardware
Yes
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Poles and Wires
2 Pole, 3 Wire
Ground Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Flammability
UL 94V-0 and UL 94-5 VA
Device Grade
Heavy Duty Spec Grade
IP Suitability
IP20
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Device Color
Gray
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-0 and UL 94-5 VA Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Ground Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
2500 W
Application
Extra Heavy Duty Hospital Grade
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
• Unique tamper-resistant contact mechanism prevents injury
• Integral wire leads for fast installation and no exposed live parts
• One-piece nickel-plated brass ground strap
• I.D. marking surface helps in quick circuit identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products