Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8300ILW
  • Zoro # G0837374

product price: 
$
49.41
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL8300ILW
Zoro #
G0837374
UPC #
783585016511
Country of Origin
United States
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Surge Suppression
No
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
Corrosion Resistant
No
Color
White
Power Indicator
No
Material
Polycarbonate/Reinforced Thermoplastic Polyester
Application Environment
Heavy Use Hospital Grade
Special Features
Illuminated
Weather Resistant
No
NEMA Configuration
5-20
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Number of Gangs
1
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
No
Connectivity
Back and Side Wired Screw Terminals
Maximum Horsepower
1
Amperage
20 A
Type
Receptacle
Nema Rating
5-20R
Style
Finder Groove Face
Dielectric Strength
Withstands 2,000V minimum
Series
Hospital Grade
Carton Quantity
10
Number Of Wires
3-Wire
Brand
Hubbell Wiring Device-Kellems
GFCI
No
Connection Orientation
Straight
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
1
UL 94 Flammability Rating
V-2
AFCI
No
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
Surge Protection
No
Shrouded
No
Cover Type
No Cover
For Location
Indoor
Polarized
Yes
Grade
Hospital Grade Fed. Spec.
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Contact Material
Nickel-Plated Brass
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Device Grade
Heavy Duty Spec Grade
Flammability
UL 94V-2
Device Color
White
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Poles and Wires
2 Pole, 3 Wire
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Extra Heavy Duty Hospital Grade
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Wattage
2500 W

Dimensions

Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Minimum Wire Size
12 AWG
Height
1.05 in
Width
1.33 in
Length
3.28 in

Description

The HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH is a traditional duplex electrical outlet rated as extra heavy duty and hospital grade. It features a compact design with an impact-resistant face and is rated for use in demanding indoor environments requiring specified durability and grounding features. The receptacle supports both back and side wiring methods using screw terminals, accommodating #12 to #10 AWG stranded or solid copper wire.


Key Features of the HUBBELL 20A Duplex Receptacle:

  • Amperage/Voltage: Rated for 20 A at 125 VAC

  • NEMA Configuration: 5-20R, standard duplex type

  • Application Environment: Extra heavy duty hospital grade; suitable for high-use areas

  • Grounding: Four-point grounding system includes a four-point grounding system intended to support ground continuity

  • Contact Material: Nickel-plated brass contacts designed to maintain contact integrity during operation

  • Impact Resistance: Deep face design with finder groove style supports resistance to impact-related damage

  • Illumination: Entire face illuminated by two LEDs for visibility

  • Circuit Interrupting Capability: certified for interruption of current at the stated rated load; tested to withstand dielectric voltage of minimum 2,000V

  • Wire Accommodation: Accepts #12–#10 AWG stranded or solid copper wire via back or side wired screw terminals

  • Operating Temperature Range: -40°C (without impact) up to maximum continuous +75°C (167°F)

  • Standards Compliance: CSA Certified C22.2 No.42 File 285, Federal Specification W-C-596, NEMA WD-6, UL Listed to UL498 File E2186

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products