Zoro Homepage

Locking Receptacle, Non-NEMA, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL7410BG

  • Zoro # G2453936


product price: $55.82
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7410BG
Zoro #
G2453936
UPC #
783585333540
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Height
1.28 in
Width
1.71 in
Dimensions
3.61 in x 1.71 in x 1.28 in
Length
3.61 in

Description

• High-impact, abuse-resistant nylon face
• Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
• Face color coding by voltage facilitates locating and mating of proper devices
• All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.