Locking Connector, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL23CM13

  • Zoro # G3418703


product price:  $41.25
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL23CM13
Zoro #
G3418703
UPC #
783585038100
Country of Origin
United States

Dimensions

Cord Size
0.360 in to 0.930 in
Overall Length
2.26 in
Maximum Wire Size
8 AWG
For Minimum Cable Diameter
0.36 in
Minimum Wire Size
16 AWG
For Maximum Cable Diameter
0.93 in
Outside Diameter
2.26 in
Width
2.26 in
Length
2.26 in
Wire Size
#16 AWG to #8 AWG
Height
3.86 in
Dimensions
2.26 in x 2.26 in x 3.86 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Special Features
Corrosion resistant
Material
Nylon
Boot Code
C
Grade
Marine
IP Rating
IP20
Body Material
Natural White Nylon
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Horsepower Rating
1 hp
Market
Industrial
Power Indicating Light
No
Midget Locking
No
For Environment
Dry
UL 94 Flammability Rating
HB
Contact Material
Nickel-Plated Brass
Maximum Operating Temperature
75 Degrees C
Flame Resistant
HB or better per UL 94 or CSA 22.2 No. 0.6
Weight
0.35
Dielectric Strength
Withstands 2,000V minimum
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A
Application
Heavy Duty Industrial
Cord Range
0.360"-0.930" (9-24)
Antimicrobial
No
Power Indicator
No

Description

• Ribbed nylon housing provides a secure grip and impact and chemical resistance.
• Superior cord grip design protects terminations from excess strain.
• Integral dust shield protects wiring chamber from dust or contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products