Watertight Receptacle, Receptacle, 125V AC, 2 Pole, 3 Wire

  • Mfr # HBL60W33

  • Zoro # G0069925


product price:  $127.98
/ea
Free Shipping & Returns

Key Features

Item - Plugs and Receptacles
Watertight Receptacle
Outlet Type - Plugs and Receptacles
Single
Type
Receptacle
Application Environment
Harsh and Heavy Use Industrial
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL60W33
Zoro #
G0069925
UPC #
783585456560
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Mount Hole Center-to-Center Width
1.9 in

Details

Item - Plugs and Receptacles
Watertight Receptacle
Item
Watertight Receptacle
Outlet Type - Plugs and Receptacles
Single
Type
Receptacle
Application Environment
Harsh and Heavy Use Industrial
Color
Yellow
Mounting Type - Plugs and Receptacles
Flush
Material
Thermoplastic Elastomer, Stainless Steel
Amps - Plugs and Receptacles
20 A
Current Rating
20 A
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Includes
Mounting Hardware
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
Yes
Color - Plugs and Receptacles
Yellow
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Corrosion Resistant
No
Number of Wires
3
Description
With Lift Cover
Standards
CSA Certified, NSF, UL Listed
NEMA Configuration
5-20
Number of Gangs
1
Voltage
125VAC
Wiring Method
Back, Side
NEMA Rating
3R, 3RX, 4, 4X
Phase
Single
Weather Resistant
Yes
Amps - Plugs and Receptacles
20
Outlet Type
Single
IP Rating
IP69K
Mounting Type
Flush
Sub-Category
Single Receptacles
Amps
20
Number of Poles
2
Connection Orientation
Straight
Resistance Properties
Moisture Resistant, UV/Sunlight Resistant
NEMA Receptacle Configuration
5-20R
GFCI
No
Grounding
Grounded
Flange Type
Non-Flanged
Polarized
Yes
AFCI
No
Receptacle Type
Single
Includes Mounting Hardware
Yes
Shrouded
No
Wire Connection Type
Screw Terminals
Surge Protection
No
Voltage Rating
125V AC
Cover Type
Flip-Up Cover
Market
Industrial
Contact Material
Nickel-Plated Brass
Housing Color
Yellow
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Grade
Marine
NEMA Enclosure Rating
1
Mount Type
Flush
Housing Material
PBT
Dielectric Strength
2500V AC
UV Resistance
All Exposed Materials are UV Stabilized
Body Material
PBT
Retainer Material
Clear Polycarbonate
Temp. Rise
30°C
Operating Temp.
-40 to 60°C
Voltage Rating Description
125 V
Current / Amperage Rating
20 A
Series
Watertight Devices
Amperage Rating
20 A

Description

Hubbell Watertight receptacles with lift covers provide an impact resistant UL Type 4X seal combined with corrosion resistant metallic components. These universal covers can house any NEMA listed straight blade receptacles as well as any NEMA listed Twist-Lock® receptacles. The Watertight receptacles can either be mounted to FD/FS boxes (see page C-9) or panel mounted to a flat surface. Combined, this makes a diversified product with the high quality needed in industrial, wet and wash down applications.
• Impact resistant PBT lid, cover plate, and receptacle body
• Thermoplastic elastomer seal
• Stainless steel hardware and corrosion-resistant connection points

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.