Watertight Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL2311SW

  • Zoro # G2949021


product price:  $89.03
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2311SW
Zoro #
G2949021
UPC #
783585231020
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Cord Size
0.360 in to 0.930 in
Maximum Wire Size
8 AWG
Face Diameter
2.77 in
Minimum Wire Size
16 AWG
Body Length
2.77 in
Length
2.77 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP66
Standards
CSA Certified Type 4, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant, Watertight
Grade
Industrial
Special Features
Moisture, Dust and Weather Resistant
Material
Impact Modified PBT
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Blade Material
Brass
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Housing Material
Polybutylene Terephthalate
Screw Material
Stainless Steel
Retainer Material
Clear Polycarbonate
Contact Material
Brass
Dielectric Strength
2000V
Weight
0.6 lb
Flammability
UL 94 V0
Antimicrobial
No
Amps
20

Description

The HUBBELL 20A Watertight Twist-Lock Plug (L5-20P) is a locking plug rated for use in specified environments. Rated for 20 amps and 125V AC, this plug features an IP66 rated enclosure to protect against moisture, dust, and weather exposure during use. Its twist-lock design intended to maintain connection during operation reduces the risk of accidental disconnection and limits arcing when connecting or disconnecting under load.


Key Features of the HUBBELL 20A Watertight Twist-Lock Plug:

  • Current/Voltage Rating: Designed for 20 A at 125V AC; single phase

  • Construction: Impact-resistant housing made from polybutylene terephthalate (PBT); shrouded design protects blades from bending or breaking

  • Cord Accommodation: Accepts cord diameters from 0.36 in to 0.93 in; suitable for wire sizes ranging from 16 AWG to 8 AWG

  • Connection Type: Screw terminals with standard wiring style; polarized and grounded configuration

  • Material Details: Brass blades and contacts; stainless steel screws; clear polycarbonate retainer

  • Operating Temperature Range: -40°C to +75°C maximum operating temperature

  • Chemical Resistance: Chemical- and impact-resistant materials

  • Flammability Rating: UL94 V-0 rated materials used throughout construction

  • Ingress Protection & Standards: IP66 rated; CSA Certified Type 4 and UL Listed compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products