This item is Discontinued.

Hubbell Wiring Device-Kellems This Industrial designed locking adapter is available in both 125V and 250V AC configurations. In addition, Automatic or Manual reset options are available. Manual reset models are recommended for safe-start applications. GFPIL20250LKA

This item is Discontinued.

Hubbell Wiring Device-Kellems

This Industrial designed locking adapter is available in both 125V and 250V AC configurations. In addition, Automatic or Manual reset options are available. Manual reset models are recommended for safe-start applications. (Discontinued)

Mfr # GFPIL20250LKA
Zoro # G600701403
UPC # 783585692128
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFPIL20250LKA
Zoro #
G600701403
UPC #
783585692128
Country of Origin
China

Dimensions

Conductor Size
#14 AWG
Outside Diameter
0.3

Details

Item
Twist-Lock
Voltage Rating
250 VAC
Color
Black
Type
Line Cord
Jacket Material
PVC
Number of Strands
Multi
Current Rating
20 A
Construction
Fabricated
Conductor Type
Copper
Weight
2.6 lb
Standard
UL Listed
Number Of Conductors
3
Amperage
20 A
Application
Line Cord with Male/Female Ends
Style
Automatic Set
Series
Heavy Duty
Brand
Hubbell Wiring Device-Kellems
UPC
783586000000
Connectivity
Plug-In
Insulating Material
Elastomer
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Item Type
Twist-LockĀ®
Current / Amperage Rating
20 A
Material - Insulation
Elastomer
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Jacket
PVC
Strands
Multi
Industry Standard(s)
UL Listed
Amperage Rating
20 A
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Voltage Rating Description
250 VAC

Description

Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Auto Set, 20A 250V, L6-20R, 25' Cord Length,Triple Tap, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.