This item is Discontinued.

Hubbell Wiring Device-Kellems 20A/250V INLINE L6-20 LOCKING MANUAL GFPIL20250LKM

This item is Discontinued.

Hubbell Wiring Device-Kellems

20A/250V INLINE L6-20 LOCKING MANUAL (Discontinued)

Mfr # GFPIL20250LKM
Zoro # G300701482
UPC # 783585692135
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFPIL20250LKM
Zoro #
G300701482
UPC #
783585692135
Country of Origin
China

Dimensions

Outside Diameter
0.3
Conductor Size
#14 AWG

Details

Item
Twist-Lock
Voltage Rating
250 VAC
Color
Yellow
Jacket Material
PVC
Type
Line Cord
Amperage
20 A
Number of Strands
Multi
Conductor Type
Copper
UPC
783586000000
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Application
Line Cord with Male/Female Ends
Connectivity
Plug-In
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Style
Manual Set
Insulating Material
Elastomer
Weight
2.6 lb
Series
Heavy Duty
Current Rating
20 A
Number Of Conductors
3
Construction
Fabricated

Description

Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 20A 250V, L5-20R, 25' Cord Length,Triple Tap, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.