
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)
- Mfr # DR15C2WHI
- Zoro # G800702415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR15C2WHI
Zoro #
G800702415
UPC #
783585551272
Country of Origin
China
Dimensions
Width
0.83 in
Height
3.28 in
Length
1.32 in
Display Size
Standard Sized Product
Dimensions
1.32 in x 0.83 in x 3.28 in
Wire Size
#14 AWG to #10 AWG
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, Load Controled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.