This item is Discontinued.

Hubbell Wiring Device-Kellems 240VAC SENSING MODULE MANUAL RESET GFSM240M

This item is Discontinued.

Hubbell Wiring Device-Kellems

240VAC SENSING MODULE MANUAL RESET (Discontinued)

Mfr # GFSM240M
Zoro # G900701172
UPC # 783585692036
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFSM240M
Zoro #
G900701172
UPC #
783585692036
Country of Origin
China

Details

Item
Manual Set Sensing Module
Series
Extra Heavy Duty
Trip Type
.025 Seconds
Type
Manual Reset
Application
Heavy Duty Industrial Commercial
Material
Composite
Interrupt Rating
10,000 A
Standard
UL Listed
Environmental Rating
NEMA 4X
Load Rating
80% of Full Rating Continuous A
Voltage Rating
240 VAC
Frequency
60 Hz
Frame
Standard
Connectivity
Terminal Screws
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Power Protection Product, GFCI CircuitBreaker Sensing Modules, Industrial, Manual Set, 240V AC, GFCI CircuitBreakers, 4-6 mA Trip Level, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.