Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems 3 Service Fb Scrub Water Cover Black 3SFBCBKA

3 Service Fb Scrub Water Cover Black (Discontinued)

  • Mfr # 3SFBCBKA
  • Zoro # G0574589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SFBCBKA
Zoro #
G0574589
UPC #
783585002286
Country of Origin
United States

Details

Item
Box Cover
Material
Thermoplastic ABS
Color
Black
Standards
UL File Number E31999; CSA File Number LR18416
Type
3-service
Weight
1.35 lb
Application
For Floor application

Description

Box Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.