This item is Discontinued.

Hubbell Wiring Device-Kellems Switches and Lighting Controls, Illumianted Industrial Grade, PresSwitch, General Purpose AC, Three Way, 20A 120/277V AC, Screw Terminals, Ivory HBL1288I

This item is Discontinued.

Hubbell Wiring Device-Kellems

Switches and Lighting Controls, Illumianted Industrial Grade, PresSwitch, General Purpose AC, Three Way, 20A 120/277V AC, Screw Terminals, Ivory (Discontinued)

Mfr # HBL1288I
Zoro # G500701466
UPC # 783585016924
Country of Origin United States
Category Wall Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1288I
Zoro #
G500701466
UPC #
783585016924
Country of Origin
United States

Dimensions

Length
3.28 in
Height
1.45 in
Width
1.5 in
Dimensions
3.28 in x 1.5 in x 1.45 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Three Way Toggle Switch
Switch Type
Illuminated Three Way
Color
Ivory
Style
Three Way
Voltage
120V AC
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Item Type
Three Way Toggle Switch
Max. Continuous Current
20A
Current / Amperage Rating
20 A
Action
SPDT
Wiring Style
Side Wired Only
Indicator
Light On with Load Off
Carton Quantity
10
Industry Standard(s)
Fed. Spec. W-S-896
Max. Working Voltage
277V AC
Voltage Rating
120 VAC
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Amperage
20 A
Voltage Rating Description
120 VAC
Current Rating
20 A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Product Type
Toggle-switches
Toggle Color
Ivory
Overload
Minimum 4.8 times rated current for 100 cycles
Temp. Rise
30°C maximum at rated current
Flammability
UL 94V-2
Temperature Rise
30°C maximum at rated current
Switch Handle Positions
2
Switch Grade
PresSwitches
Number Of Poles
Single Pole
Connectivity
Side Wired Only
Temperature Rise - Max.
30°C maximum at rated current
Series
Illuminated
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Illumianted Industrial Grade, PresSwitch, General Purpose AC, Three Way,20A 120/277V AC, Screw Terminals, Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.