This item is Discontinued.

Hubbell Wiring Device-Kellems Switches and Lighting Controls, Pilot Lighted Industrial Grade, PresSwitch, General Purpose AC, Three Way, 20A 120/277V AC, Screw Terminals, Red HBL1298

This item is Discontinued.

Hubbell Wiring Device-Kellems

Switches and Lighting Controls, Pilot Lighted Industrial Grade, PresSwitch, General Purpose AC, Three Way, 20A 120/277V AC, Screw Terminals, Red (Discontinued)

Mfr # HBL1298
Zoro # G300701598
UPC # 783585016948
Country of Origin United States
Category Wall Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL1298
Zoro #
G300701598
UPC #
783585016948
Country of Origin
United States

Dimensions

Width
1.5 in
Length
3.28 in
Height
1.45 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.5 in x 1.45 in

Details

Item
Three Way Toggle Switch
Switch Type
Pilot Three Way
Color
Red
Series
Pilot Light
Voltage
120V AC
Style
Three Way
Temp. Rise
30°C maximum at rated current
Connectivity
Side Wired Only
Carton Quantity
10
Current Rating
20 A
Voltage Rating
120 VAC
Amperage
20 A
Action
SPDT
Indicator
Light On with Load On
Number Of Poles
Single Pole
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Max. Continuous Current
20A
Toggle Color
Red
Switch Handle Positions
2
Overload
Minimum 4.8 times rated current for 100 cycles
Temperature Rise
30°C maximum at rated current
Max. Working Voltage
277V AC
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Wiring Style
Side Wired Only
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Grade
PresSwitches
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Product Type
Toggle-switches
Flammability
UL 94V-2
Industry Standard(s)
Fed. Spec. W-S-896
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating Description
120 VAC
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A
Item Type
Three Way Toggle Switch
Current / Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, PilotLighted Industrial Grade, PresSwitch, General Purpose AC, Three Way, 20A120/277V AC, Screw Terminals, Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.