Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 347V AC, Terminal Screws, Brown HBL18223CN

Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 347V AC, Terminal Screws, Brown (Discontinued)

  • Mfr # HBL18223CN
  • Zoro # G000702130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL18223CN
Zoro #
G000702130
UPC #
783585924762
Country of Origin
United States

Dimensions

Length
4.06 in
Width
1.3 in
Height
1.86 in
Dimensions
4.06 in x 1.3 in x 1.86 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Three Way
Color
Brown
Voltage
347V AC
Type
Toggle
Style
Three Way
Current Rating
20 A
Application
General Purpose
Series
Extra Heavy Duty
Voltage Rating
347 VAC
Number Of Poles
Single Pole
Connectivity
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Amperage
20 A
Carton Quantity
10
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Action
SPDT
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Product Type
Toggle-switches
Overload
Minimum 4.8 times rated current for 100 cycles
Temperature Rise
30°C maximum at rated current
Wiring Style
Back and Side Wired
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Toggle Color
Brown
Listing and Certifications
CSA Certified
Max. Continuous Current
20A
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Flammability
UL 94V-2
Switch Grade
Industrial
Switch Handle Positions
2
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Working Voltage
277V AC
Industry Standard(s)
UL Listed
Current / Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A
Voltage Rating Description
347 VAC
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A347V AC, Terminal Screws, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.